Buy more than* S$200* and get FREE SHIPPING

Snip

Purpose
For unpacking work., For unpacking work., For unpacking work., For unpacking work.
2015 Trusco Published Pages
2 0651
2014 TRUSCO Published Page
2-0615
Cutting Capacity
Obitetsuhaba 32mm, thickness 1mm
Blade Length (mm)
38
Weight (g)
600
Overall Length (mm)
200
TRUSCO Part Number
351-5001
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 D123S 37151186 289.99 SGD
In stock
ADD TO CART

Related Products