Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rip Hammer Short

Purpose
For electrical work., For electrical work.
2014 TRUSCO Published Page
2-0734
Head Diameter (mm)
24
Head Length (mm)
105
Material (head)
Carbon steel
Material (Handle Part)
Steel pipe
...see all>
Product Options
ADD TO CART
Type Head Diameter (phi mm) Type Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Head Diameter (phi mm) Type Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel handle - Short 420 255 165-9898 1PC 1 DS-17 37023551 48.99 SGD
Shipped after 2018-06-28
- 17 Standard 470 312 123-5354 1PC 1 D-17 02203214 50.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products