Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Head Diameter (mm) Head Length (mm) Name Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Diameter (mm) Head Length (mm) Name Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 95 0.9kg 0.9 280 1PC 1 SH-09LT 37024032 29.99 SGD
In stock
38 103 1.1kg 1.1 300 1PC 1 SH-11LT 37024057 33.99 SGD
In stock
39 109 1.3kg 1.3 300 1PC 1 SH-13LT 37024075 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Purchase for scaffold pair
5
From Japan
On 2016-11-23 15:04:28
I bought it for the first time for the taste but it feels nice. I do not know because I never tried other.
This review is about item#37024032.
Multi-purpose civil engineering
5
From Japan
On 2016-03-25 18:46:23
Good grip to grip is good.
This review is about item#37024075.
Pounding various things
5
From Japan
On 2015-04-04 17:24:45
There is no problem when using it. The grip is noticeably yellow. It is the third one. I will also buy it.
This review is about item#37024032.

Related Products