Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Head Diameter (mm) Head Mass (lb) Head Length (mm) Name Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Diameter (mm) Head Mass (lb) Head Length (mm) Name Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 1.5 127 1 1/2 pounds 591 349 351-3726 1PC 1 72-15 37151265 -
Discontinued
[x]
30.6 1/2 80.4 1/2 pound 237 297 351-3670 1PC 1 72-05 37151247 -
Discontinued
[x]
34.7 1 124.0 1 pound 364 303 351-3700 1PC 1 72-10 37151256 -
Discontinued
[x]
54.6 2 146.0 2 pounds 961 389 351-3742 1PC 1 72-20 37151274 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Wounds with scratches
4
From Japan
On 2016-03-03 13:18:17
Weight and shape are perfect! Especially the shape of the grip part is good, it can be used with confidence without slipping.
This review is about item#37151265.
SUS thin plate stretch
5
From Japan
On 2015-09-30 15:21:26
Along with the weight and the thickness of the grip, it became familiar to the hand and the work became easier. Also you can hit even the part of the handle, useful in occasions. It is also very helpful to be able to exchange striking face at a low price.
This review is about item#37151247.
Removal of machine parts
3
From Japan
On 2015-04-14 17:27:30
It was a light product for its purpose of use. The product is not bad. When purchasing it should have been purchased looking at the weight.
This review is about item#37151256.
Automobile maintenance work
5
From Japan
On 2013-02-11 23:07:31
There is nothing particularly dissatisfied so far
This review is about item#37151256.

Related Products