NoteBuy more than* S$200* and get FREE SHIPPING

Percussor Hammer B-1

5.00 (4)
Purpose
Search abrasion tile
2014 TRUSCO Published Page
2-0737
Ball Size of Tip (diameter)
17.5
Weight (g)
61
Overall Length (mm)
147 (minimum) to 605 (maximum)
TRUSCO Part Number
335-3168
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 74106 37024556 28.08 SGD
In stock
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used in the outer wall investigation
5
From Japan
On 2016-11-16 15:10:40
Portable because pen type lighter is also easy.
This review is about item#37024556.
For construction projects
5
From Japan
On 2015-11-05 10:38:18
Arrival also come in handy soon.
This review is about item#37024556.
Tile inspection with a focus on public buildings
5
From Japan
On 2014-03-11 18:33:49
Because it is a telescopic, which is convenient to carry. I think the size, weight, balance, etc. without any particular problem, that it is easy-to-use product. Above all price is attractive, good cost performance! But unknown because of the short duration of use with respect to durability, I think in the not first issue.
This review is about item#37024556.
For site inspection
5
From Japan
On 2011-11-30 01:26:14
Used without problems
This review is about item#37024556.

Related Products