Buy more than* S$200* and get FREE SHIPPING

Magnetic Telescoping Stick

4.20 (5)
2014 TRUSCO Published Page
1-0783
Magnetic Flux Density
350mT(3500G)
Diameter (phi) x Overall Length (mm)
(Magnetic force unit) 11x133 to 556
Finishing
Baking finish chrome plating
Type
No Light
Weight (g)
27
Material
SUS neodymium
TRUSCO Part Number
336-0369
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MGB556 37024574 16.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Removing parts that fell behind the machine
5
From Japan
On 2015-09-04 05:00:13
A little heavy parts can also be taken out and it is useful.
This review is about item#37024574.
Collection of balls in the hall
5
From Japan
On 2015-02-19 02:31:39
I bought it because the magnet bar I had had broken. The design was also cool and it seemed to be durable so buy it compared to the other. Actually used, easy to use and kept quite a bit, so I continued to purchase it.
This review is about item#37024574.
strainer
2
From Japan
On 2013-11-25 20:02:48
It is used for inspection of metal inclusions of garbage in a strainer. Move it from the back of the filter paper, if there is anything moving it is metal.
This review is about item#37024574.
so cool
4
From Japan
On 2013-11-20 18:47:24
It is a small magnetic force that is small. The shield cap is not attached. Beware of narrow spots. I do not need a fine case, but if you put it in a tool box naked, it may be too sticky around, it may be difficult to handle. I really want a shield cap.
Collection of balls in the hall
5
From Japan
On 2013-07-04 09:54:45
Since what I used before was price, I bought it expecting durability. As I have used it without being broken so far, it is as expected. Everyday use? So, a good case may be unnecessary ... I think that there is also a simple packaging board for business use.
This review is about item#37024574.

Related Products