Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pin Punch

4.33 (3)
Hardness
54+/-1
Overall Length (mm)
150
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Point Diameter (mm) Weight (g) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Point Diameter (mm) Weight (g) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0772 4.5 80 9.52 218-2271 1PC 1 E9-4.5 37025502 4.99 SGD
In stock
2-0772 5.5 80 9.52 218-2297 1PC 1 E9-5.5 37025545 4.99 SGD
In stock
2-0772 8 120 12.70 218-2327 1PC 1 E9-8.0 37025624 5.99 SGD
In stock
2-0772 5 80 9.52 218-2289 1PC 1 E9-5.0 37025563 4.99 SGD
In stock
2-0772 6 80 9.52 218-2301 1PC 1 E9-6.0 37025581 4.99 SGD
In stock
2-0772 7 80 9.52 218-2319 1PC 1 E9-7.0 37025606 4.99 SGD
In stock
- 10 120 12.7 218-2335 1PC 1 E9-10.0 37025441 5.99 SGD
In stock
- 2.5 80 - 218-2246 1PC 1 E9-2.5 37025466 4.99 SGD
In stock
- 3 80 - 218-2254 1PC 1 E9-3 37025484 4.99 SGD
In stock
- 4 80 - 218-2262 1PC 1 E9-4.0 37025527 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Roll pin removable
4
From Japan
On 2018-04-04 16:39:20
At this price MADE IN JAPAN think that COSPA is good.
This review is about item#37025527.
For hammering machine maintenance
4
From Japan
On 2017-11-21 08:41:39
The width of the tip at the time of inserting the seal and the bearing is necessary and it is difficult to use the rounded end even if it substitutes with the extension, 10 mm purchased this time is convenient. If you have a heavier and sturdy thing in maintenance of heavy machinery etc, I will purchase it.
This review is about item#37025441.
Fastening of the detent
5
From Japan
On 2017-05-22 21:35:13
I think that convenience is good even in a small place. You can use large and small as the size is also aligned
This review is about item#37025466.

Related Products