Buy more than* S$200* and get FREE SHIPPING

Pin Punch Set 8Pcs

5.00 (2)
Set Contents (mm)
2.5, 3.0, 4.0, 5.0, 6.0, 7.0, 8.0, 10.0
Hardness
54+/-1
Weight (g)
640
Material
Carbon steel for machine structural purposes
TRUSCO Part Number
327-1374
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PC) 1 E14-8 37151441 34.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-08-11 14:39:36
There are many types of sizes, and strength is sufficient. It is a good product.
This review is about item#37151441.
Spring pin detachment
5
From Japan
On 2016-12-05 14:56:10
Although it is rarely used as a special tool, the pin will come out quickly. In the past, I bought it because I forcibly removed it using a screwdriver etc. and deformed pins and holes so I took the time instead of fixing it.
This review is about item#37151441.

Related Products