Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material Hole Diameter (mm) Outer Diameter (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material Hole Diameter (mm) Outer Diameter (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 336-4771 - - 25 30 0.29 1PC 1 TPO250 37308835 33.68 SGD
In stock
120 336-4780 - - 26 32 0.36 1PC 1 TPO260 37308844 39.16 SGD
In stock
125 336-4801 - - 28 34 0.4 1PC 1 TPO280 37308862 42.80 SGD
In stock
100 336-4755 - - 23 28 0.235 1PC 1 TPO230 37308817 28.90 SGD
In stock
125 336-4810 2-0770 Carbon steel 29 35 0.425 1PC 1 TPO-290 37308871 46.00 SGD
In stock
100 336-4763 2-0770 Carbon steel 24 30 0.3 1PC 1 TPO-240 37308826 31.47 SGD
In stock
100 336-4691 - - 17 21 0.155 1PC 1 TPO170 37308731 16.44 SGD
In stock
100 336-4739 - - 21 25 0.21 1PC 1 TPO210 37308792 23.61 SGD
In stock
100 336-4747 - - 22 27 0.235 1PC 1 TPO220 37308801 26.33 SGD
In stock
130 336-4887 2-0770 Carbon steel 36.0 42 - 1PC 1 TPO-360 37308957 69.28 SGD
In stock
130 336-4895 2-0770 Carbon steel 37.0 45 - 1PC 1 TPO-370 37308966 69.23 SGD
In stock
135 336-4976 2-0770 Carbon steel 45.0 54 - 1PC 1 TPO-450 37309054 109.90 SGD
In stock
140 336-5000 2-0770 Carbon steel 48.0 57 - 1PC 1 TPO-480 37309081 129.90 SGD
Shipped after 2017-09-26
140 336-5018 2-0770 Carbon steel 49.0 60 - 1PC 1 TPO-490 37309097 129.90 SGD
Shipped after 2017-09-26
120 336-4798 2-0770 Carbon steel 27.0 32 - 1PC 1 TPO-270 37308853 42.97 SGD
In stock
140 336-5026 2-0770 Carbon steel 50.0 60 - 1PC 1 TPO-500 37309115 139.90 SGD
In stock
130 336-4852 2-0770 Carbon steel 33.0 38 - 1PC 1 TPO-330 37308923 57.96 SGD
In stock
140 336-4992 2-0770 Carbon steel 47.0 57 - 1PC 1 TPO-470 37309072 119.90 SGD
Shipped after 2017-09-26
130 336-4879 2-0770 Carbon steel 35.0 42 - 1PC 1 TPO-350 37308941 64.90 SGD
Shipped after 2017-09-28
130 336-4909 2-0770 Carbon steel 38.0 45 - 1PC 1 TPO-380 37308975 72.55 SGD
In stock
135 336-4950 2-0770 Carbon steel 43.0 50 - 1PC 1 TPO-430 37309036 93.90 SGD
In stock
125 336-4836 2-0770 Carbon steel 31.0 38 - 1PC 1 TPO-310 37308905 52.11 SGD
In stock
135 336-4917 2-0770 Carbon steel 39.0 48 - 1PC 1 TPO-390 37308984 78.50 SGD
Shipped after 2017-09-26
135 336-4925 2-0770 Carbon steel 40.0 48 - 1PC 1 TPO-400 37309002 85.04 SGD
In stock
135 336-4933 2-0770 Carbon steel 41.0 48 - 1PC 1 TPO-410 37309011 84.36 SGD
In stock
135 336-4941 2-0770 Carbon steel 42.0 50 - 1PC 1 TPO-420 37309027 89.91 SGD
In stock
125 336-4844 2-0770 Carbon steel 32.0 38 - 1PC 1 TPO-320 37308914 54.72 SGD
In stock
130 336-4861 2-0770 Carbon steel 34.0 42 - 1PC 1 TPO-340 37308932 61.93 SGD
In stock
135 336-4968 2-0770 Carbon steel 44.0 54 - 1PC 1 TPO-440 37309045 96.55 SGD
In stock
140 336-4984 2-0770 Carbon steel 46.0 54 - 1PC 1 TPO-460 37309063 119.90 SGD
Shipped after 2017-09-26
85 336-4526 - - 1.5 6 0.012 1PC 1 TPO15 37308652 4.41 SGD
In stock
85 336-4518 - - 1 6 0.012 1PC 1 TPO10 37308765 4.37 SGD
In stock
85 336-4542 - - 2.5 6 0.012 1PC 1 TPO25 37308774 4.15 SGD
In stock
85 336-4534 - - 2 6 0.012 1PC 1 TPO20 37308887 4.11 SGD
In stock
85 336-4551 - - 3.0 6 0.016 1PC 1 TPO30 37308993 4.15 SGD
In stock
85 336-4569 - - 4.0 7 0.02 1PC 1 TPO40 37309106 4.20 SGD
In stock
85 336-4577 - - 5.0 8 0.026 1PC 1 TPO50 37309124 4.23 SGD
In stock
90 336-4585 - - 6.0 9 0.034 1PC 1 TPO60 37309133 4.23 SGD
In stock
90 336-4593 - - 7.0 10 0.041 1PC 1 TPO70 37309142 4.23 SGD
In stock
90 336-4607 - - 8.0 11 0.048 1PC 1 TPO80 37309151 5.03 SGD
In stock
90 336-4615 - - 9.0 12 0.054 1PC 1 TPO90 37309167 5.66 SGD
In stock
90 336-4623 - - 10.0 13 0.062 1PC 1 TPO100 37308661 6.98 SGD
In stock
95 336-4631 - - 11.0 15 0.087 1PC 1 TPO110 37308677 8.18 SGD
In stock
100 336-4640 - - 12.0 16 0.1 1PC 1 TPO120 37308686 9.56 SGD
In stock
100 336-4658 - - 13.0 17 0.11 1PC 1 TPO130 37308695 10.23 SGD
In stock
100 336-4666 - - 14.0 17 0.13 1PC 1 TPO140 37308704 12.72 SGD
In stock
100 336-4674 - - 15.0 20 0.15 1PC 1 TPO150 37308713 14.24 SGD
In stock
100 336-4682 - - 16.0 20 0.145 1PC 1 TPO160 37308722 14.51 SGD
In stock
100 336-4704 - - 18.0 22 0.16 1PC 1 TPO180 37308747 17.35 SGD
In stock
100 336-4712 - - 19.0 23 0.175 1PC 1 TPO190 37308756 18.80 SGD
In stock
100 336-4721 - - 20.0 25 0.21 1PC 1 TPO200 37308783 21.71 SGD
In stock
125 336-4828 - - 30.0 35 0.415 1PC 1 TPO300 37308896 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 3.93
14 Customer Reviews
The reviews are automatic translation.
Drilling of vinyl sheets
1
From Japan
On 2017-06-08 12:33:15
I bought one with a hole diameter of 12 mm, but the sharpness is very bad. I tried to drill a hole in a 2 mm thick vinyl sheet, but it did not open at once, and when I thought that I did do it by tapping it strongly many times, a jagged hole was opened. When I repurchased another maker's item at a nearby home center, I was able to sput and open it at once.
This review is about item#37308686.
Make bike muffler gasket
5
From Japan
On 2017-05-16 17:51:16
It is used to drill the part of the muffler gasket through which the bolt passes. Easy to use! It is!
This review is about item#37309151.
Leather work
5
From Japan
On 2017-03-17 19:58:57
I have a hole in a thick leather. Cut out well and make a beautiful hole.
This review is about item#37308713.
Drilling of parts of medical equipment
5
From Japan
On 2017-01-19 14:50:53
Sharpness was also good, and drilling into silicon parts was easy and clean.
This review is about item#37308765.
Leather make accessories
5
From Japan
On 2016-05-02 15:04:24
The punch which was included in the novice set of the day for leather was not used at all, I purchased it for the first time separately, but leather with a thickness of 2 mm strongly opens cleanly. It is good.
This review is about item#37308774.
Drilling of leather goods
5
From Japan
On 2016-04-22 08:25:53
It was quality above the price
This review is about item#37309142.
Insole drilling
4
From Japan
On 2016-02-09 17:04:26
Purchase to drill a hole for ventilation in the insole for sports shoes
This review is about item#37308774.
Drilling of rubber sheet
1
From Japan
On 2016-01-19 18:09:31
I ordered to 1/14, arrived at 1/17, immediately put a rubber sheet of 2 mm on the wood and pull out 4 or 5 holes (34 mm diameter), then cut the blade 3 mm x 50 mm It was lacking in Mikazuki shape with the size of the place and it was damaged. I think that this is a general way of use, but is this product which has been put on such a blade with ease so easily is not it a defective product?
This review is about item#37308932.
I used it for making a gasket, but I am very satisfied.
5
From Japan
On 2014-06-17 22:53:01
Regardless of function, there is no problem at all, but if you do not apply a note, it rusts immediately. This has to give up from the price aspect. I think that it is the responsibility of the maintenance of the user.
This review is about item#37308722.
Gasket production
5
From Japan
On 2014-03-04 23:07:56
There are various sizes and it is saved.
This review is about item#37308677.

Related Products