Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Finishing Weight (kg) Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Finishing Weight (kg) Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black oxide (Parker finish) 0.28 5,6,8,9,13 mm 336-5034 1Set 1 TPO5S 37309185 26.99 SGD
In stock
2-0770 Black oxide finish (Parker finish) 2.1 3,5,6,8,9,11,13,16,19,22,25mm 336-5051 1Set 1 TPO11S 37309176 249.99 SGD
In stock
- - 0.31 3, 4, 5, 6, 7, 8, 9, 10mm 336-5042 1Set 1 TPO8S 37309194 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Perforation of silicon sheet
5
From Japan
On 2018-05-09 12:39:51
I bought it for perforation of silicon sheet. Since multiple sizes are set, it is convenient to correspond to things that differ in finished size depending on the material, such as rubber sheet.
This review is about item#37309194.
Drilling work at the factory
3
From Japan
On 2016-09-30 08:15:36
I think that the usability and price are good, but I wanted a big size that is not in this set, so I bought it separately. Besides the five sets, there were plenty of kinds of 7 to 8 sets, 10 sets etc ... Also thinking about the storage later, I wish I had it.
This review is about item#37309194.
Drilling of screw stopper
2
From Japan
On 2015-11-21 09:23:07
I used it for drilling a rubber plate, but I can not do it at all. I tried variously how to use it, but obediently there is no hole. At the end I pierced the hole with pliers. It is only possible to cut a quarter of the circumference.
This review is about item#37309194.
Processing of rubber packing
5
From Japan
On 2015-08-03 15:21:48
I am satisfied with breaking well.
This review is about item#37309194.
Automobile gasket production
5
From Japan
On 2015-04-04 12:40:59
This price is cheap as the required size becomes a set! I am satisfied with breaking well.
This review is about item#37309194.
Drilling of paper and plastic film
4
From Japan
On 2015-03-09 00:27:54
I think that it is a product finished to a slightly larger cutting edge angle suitable for hard work. It seems to be a bit sharper for this application. It is a product with good cost performance, but it is 4 points.
This review is about item#37309194.
Paper clipping
4
From Japan
On 2014-10-02 20:14:52
Is it normal that it is more sharp blade? I guess this is better for clipping skins.
This review is about item#37309185.
For drilling for eyelet attachment to cover with old blanket for heat insulation of Eco Cute
5
From Japan
On 2013-11-05 14:36:35
The blade was cut well and it was easy to drill.
This review is about item#37309185.

Related Products