Buy more than* S$200* and get FREE SHIPPING

Axial Pliers, L Type

Mouth Depth (mm)
28
Head Hardness
HRC42 to 48
Maximum Tightening Pressure (kN)
5.8
Mouth Width (mm)
24
Maximum Openings (mm)
18
Weight (g)
460
Overall Length (mm)
195
TRUSCO Part Number
328-7904
Specification
Total quenching products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAXL200 37309237 37.99 SGD
In stock
ADD TO CART

Related Products