Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cross Vice

4.20 (5)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Slide Width (mm) Tightening Pressure (kN [kgf]) Overall-Length x Width W (mm) Mounting Dimensions (mm) Opening Dimentions (Width x Length x Depth)(mm) Height (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Slide Width (mm) Tightening Pressure (kN [kgf]) Overall-Length x Width W (mm) Mounting Dimensions (mm) Opening Dimentions (Width x Length x Depth)(mm) Height (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (X-axis x Y-axis) 160 x 123 12 240x142 142 104x94x25 138 9.5 342-9831 1PC 1 CR-100N 37309255 269.99 SGD
In stock
- (X-axis xY axis) 173x180 12 255x157 157 123x125x32 146 12.7 - 1PC 1 CR-125N 37309264 329.99 SGD
In stock
2-0833 (X-axis xY axis) 149x110 9 215x111 112 82x68x25 120 6.2 342-9822 1PC 1 CR-75N 37309282 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
As a vise of the drilling machine
4
From Japan
On 2015-10-26 23:51:18
I think that play is somewhat large in a place I can not treat, but I think that the cost effectiveness is great. It is enough for me of DIY youth.
This review is about item#37309264.
Simplified milling with a drilling machine
3
From Japan
On 2015-05-22 07:15:20
Although it is used in the range of hobbies, planar processing of materials indispensable indispensable, right angle processing of the edge. Until now, I fixed it by hand, and I am dissatisfied and injured in finishing. Even if it corresponds to the price precisely, it became much easier. Pleasure you can cut without touching the processed material? I am tasting. As a matter of course as a machine, considerable adjustment is necessary to operate once. Also, because of oil for rust prevention, it was semi-decomposed and washed with magicryn and greased again. I think whether the working space can be earned if the total height is a bit lower than the improvement desired point.
This review is about item#37309282.
It is used for holding the vice of a wood processing lathe at cutting.
5
From Japan
On 2015-03-17 16:02:15
Current woodworking lathes use processed vice (cutlery) manually to cut materials and process the workpieces (wood), but depending on things centering is necessary, so we will use cross vice purchased this time By doing so, centering became very easy. Given the purpose of future use, I think whether ease of use will improve if there are goods that can move the slide part (length and breadth) a little more.
This review is about item#37309264.
Drilling work and width processing
5
From Japan
On 2014-06-02 15:02:38
Pitch drilling work on the same line is very difficult, it can process with higher accuracy. 0.1mm work is possible for trimmer processing of groove machining. (With dial gauge) Cross vice is accidentally touched in this catalog and ordered it immediately. I am enjoying using the CAD software with hexagon, octagon, dodecagon as well as squares at the picture frame as well as good work.
This review is about item#37309255.
Milling operation with desktop drill
4
From Japan
On 2013-05-10 22:35:29
Although there are adjustment screws for the yoke, the accuracy may not be for the lathe again. I never said that if the clamp part rotated 90 degrees.
This review is about item#37309255.

Related Products