Buy more than* S$200* and get FREE SHIPPING

Uni-clamp, Flat

4.33 (3)
2014 TRUSCO Published Page
2-0816
Frame (mm)
AxB/20x5
Gap Space (mm)
80
...see all>
Product Options
ADD TO CART
Maximum Openings (mm) Weight (g) Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Openings (mm) Weight (g) Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 930 740 The (width spread outside) 172-720 222-0814 1PC 1 UK-60 37026141 55.99 SGD
In stock
300 700 430 The (width spread outside) 172-415 222-0806 1PC 1 UK-30 37026123 52.99 SGD
In stock
160 600 290 The (width spread outside) 172-270 222-0792 1PC 1 UK-16 37026105 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Woodworking fixation
5
From Japan
On 2014-04-15 22:28:51
I think that it is often convenient for woodworking for woodworking points (although it can not be tightened strongly) to be clamped anywhere in the footprint 80 mm (although it is not perfectly parallel) with a point clamped in parallel. I would like to distinguish it from the F clamp (powerful type) when strongly tightening.
This review is about item#37026105.
Assembling work of shelves and boxes
4
From Japan
On 2014-02-08 16:34:28
Looking at the making, is this price for now? I thought, but it is well done. He restrained me firmly on the plane. Instead of holding down firmly at the time of tightening, the jaw's slide is becoming difficult to move, so if you do not move it to a size that you use to a certain extent with a temporary work etc., you can not work quickly at tightening. I felt that I needed a knack when sliding, but it is easy if I get used to it.
This review is about item#37026141.
Woodwork assembly work.
4
From Japan
On 2013-08-05 17:53:52
Although it has not reached full-fledged use, it will be transmitted sufficiently if you are touching proper functionalities such as tightening strength while maintaining right angle and tightening. I'm looking forward to the future.
This review is about item#37026141.

Related Products