Buy more than* S$200* and get FREE SHIPPING

KAKUTA Toggle Clamp

4.50 (2)
2014 TRUSCO Published Page
2-0777
Holding Capacity (kg)
20
Weight (g)
15
Overall Length (mm)
31.4
TRUSCO Part Number
322-9866
Accessories
Bolt (bolt diameter / M4x20)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-10 37027286 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixing the product (during processing)
4
From Japan
On 2015-06-19 14:35:08
It is small, but it has a good clamping force so it is useful for use.
This review is about item#37027286.
Used for small work jig production
5
From Japan
On 2014-08-19 08:31:01
Where I was looking for the minimum clamp, I had the ideal size, so I could install it in a small working jig, small space.
This review is about item#37027286.

Related Products