Buy more than* S$200* and get FREE SHIPPING

Push/Pull Toggle Clamps

5.00 (1)
Pressure (kg)
50
Screw Diameter
(Tip) M4
Weight (g)
60
Overall Length (mm)
82
Stroke (mm)
16
TRUSCO Part Number
322-9882
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KC-SL50R 37028171 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron work
5
From Japan
On 2017-05-23 16:21:20
I chose a small size, but I chose a small size, but it may have been a bit too small
This review is about item#37028171.

Related Products