Buy more than* S$200* and get FREE SHIPPING

Anvil Vice

4.00 (6)
2015 Trusco Published Pages
2 0890
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Opening Dimentions (Width x Length x Depth)(mm) Dimensions D (mm) Dimension F (mm) 2014 TRUSCO Published Page Dimensions A (mm) Tightening Pressure (kN [kgf]) Height (mm) Clamp Aperture (mm) Weight (kg) Maximum Fastening Power (kN) TRUSCO Part Number Overall-Length x Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Opening Dimentions (Width x Length x Depth)(mm) Dimensions D (mm) Dimension F (mm) 2014 TRUSCO Published Page Dimensions A (mm) Tightening Pressure (kN [kgf]) Height (mm) Clamp Aperture (mm) Weight (kg) Maximum Fastening Power (kN) TRUSCO Part Number Overall-Length x Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-25, 0 to 29 35, 35 54, 54 38x35x12, 38x35x12 60, 60 22, 22 2-0840 38, 38 1.9, 1.9 165, 165 29, 29 0.7, 0.7 1.9, 1.9 288-2680, 288-2680 75x38, 75x38 1PC 1 TV-11 37028652 36.99 SGD
In stock
0-46, 0 to 46 55, 55 70, 70 63x55x20, 63x55x20 74, 74 33, 33 2-0840 63, 63 2.6, 2.6 210, 210 46, 46 1.8, 1.8 2.6, 2.6 288-2701, 288-2701 110x63, 110x63 1PC 1 TV-13 37028695 67.99 SGD
In stock
0-34, 0 - 34 35, 35 54, 54 50x35x14, 50x35x14 58, 58 22, 22 - 50, 50 1.9, 1.9 170, 170 34, 34 0.75, 0.75 1.9, 1.9 288-2698, 288-2698 75x50, 75x50 1PC 1 TV-12 37028677 39.99 SGD
In stock
0-46, 0 - 46 55, 55 70, 70 75x55x20, 75x55x20 74, 74 33, 33 - 75, 75 2.6, 2.6 215, 215 46, 46 1.9, 1.9 2.6, 2.6 288-2710, 288-2710 113x75, 113x75 1PC 1 TV-14 37028713 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Fixing during work such as cutting and cutting
3
From Japan
On 2016-05-18 02:44:52
I thought that TV - 13 was like a mounting screw rotated with a stick as shown in the photograph, but it was different from the picture. The mounting screw was a triangular type of size explanatory diagram, please change the publication of the photograph. In using, easy and convenient is good. We are squeezing it with a driver etc. at the time of installation.
This review is about item#37028695.
Fixation of material
5
From Japan
On 2015-02-06 13:34:29
You can use it in various places and you can firmly fix it.
This review is about item#37028677.
Brass bar dies cutting
2
From Japan
On 2014-11-13 16:18:13
Since the surface to be tightened is slippery, it turns around unless it is closed with rubber or the like.
This review is about item#37028713.
When cutting commercial metal bars to make amulets etc
5
From Japan
On 2014-08-07 13:30:33
I was worried because it was smaller than I thought at the time of arrival, but it did not matter at all for normal work, it was good. There are few kinds of items sold at home centers, but there is no room for disappointing, but there are many types of monotaro and it is an advantage to choose. I am pleased that it was easy to set up on the processing table and it was affordable size.
This review is about item#37028695.
Securing parts
4
From Japan
On 2013-06-14 13:47:19
It will fix it tightly. The finish is slightly rough, but it is within the allowable range.
This review is about item#37028677.
Creation of various parts such as a motorcycle
5
From Japan
On 2013-02-07 13:57:37
Surface finishing is a bit miscellaneous finish, there is a risk of injury to the hand, usability is good.
This review is about item#37028713.

Related Products