Buy more than* S$200* and get FREE SHIPPING

Yankee Vice

3.67 (3)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Tightening Pressure (kN [kgf]) Overall-Length x Width W (mm) Opening Dimentions (Width x Length x Depth)(mm) Height (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Tightening Pressure (kN [kgf]) Overall-Length x Width W (mm) Opening Dimentions (Width x Length x Depth)(mm) Height (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 139x50 50x61x32 52 1.9 288-2612 1PC 1 TV-25 37028817 129.99 SGD
In stock
2-0835 5 178x75 75x84x38 60 - 288-2639 1PC 1 TV-27 37028853 179.99 SGD
In stock
2-0835 4 165x65 65x76x32 52 - 288-2621 1PC 1 TV-26 37028835 149.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Woodworking work.
4
From Japan
On 2017-06-02 17:27:08
It is very solid. Little play and very easy to use! I love having a step in the upper part of the mouthpiece.
This review is about item#37028817.
Hobby Tool Used on Milling Machine
4
From Japan
On 2015-10-27 21:48:47
I bought it because I wanted something of a size to be placed on a small circulator.
This review is about item#37028817.
When milling or drilling operation
3
From Japan
On 2013-02-28 14:10:22
While being compact, convenient because there are vertical and horizontal variations of the grip mouth.
This review is about item#37028817.

Related Products