Buy more than* S$200* and get FREE SHIPPING

Rotating Type Bench Vice

4.67 (6)
...see all>
Product Options
ADD TO CART
Height (mm) Weight (kg) TRUSCO Part Number Tightening Pressure (kN [kgf]) Clamp Aperture (mm) Overall-Length x Width W (mm) Opening Dimentions (Width x Length x Depth)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Weight (kg) TRUSCO Part Number Tightening Pressure (kN [kgf]) Clamp Aperture (mm) Overall-Length x Width W (mm) Opening Dimentions (Width x Length x Depth)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
225 4 301-6951 5 - 200x89 66x90x38 1pc 1 BV-65SN 37309307 119.99 SGD
In stock
212 2.6 301-6943 4 (Maximum) 50 164x74 51x70x31 1PC 1 BV-50SN 37309291 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2017-11-07 14:37:20
I think that it is user-friendly product. I am also solid making.
This review is about item#37309291.
Deburring.
5
From Japan
On 2015-09-01 21:53:51
I felt the accuracy when fixing to the desk and fixing the parts was very high. Moreover, I felt that the structure that can rotate 360 ​​degrees after fixing the members improves the workability and shortens the working time.
This review is about item#37309291.
Fixing accessories
5
From Japan
On 2015-03-18 09:56:34
It is convenient to rotate.
This review is about item#37309291.
Suppressing accessories
4
From Japan
On 2014-07-13 00:05:30
It was bigger than I thought, and it was solid. However, depending on the purpose of use, depending on the size, the handle and the place to be pinched are close, and the handle becomes an obstacle anyhow.
This review is about item#37309291.
Bending, painting, cutting.
4
From Japan
On 2013-10-23 14:53:11
At the moment I saw it in the image, I thought it was this! Click, the manufacturer was also smaller than I thought when I tried delivering a trussco (favorite), I wonder if the depth of pinching was a little shallow, impossible impossible to do work I wonder if there is no problem.
This review is about item#37309291.
Used for assembling car parts etc.
5
From Japan
On 2013-09-02 13:08:17
Usability is good as it can be installed directly on the table. It is enough for small parts.
This review is about item#37309291.

Related Products