Buy more than* S$200* and get FREE SHIPPING

Anvil Vice, Rotary Base

4.00 (6)
Material
(Body) carbon steel, (shaft handle cap) steel
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Tightening Pressure (kN [kgf]) Overall-Length x Width W (mm) Mounting Dimensions (mm) Opening Dimentions (Width x Length x Depth)(mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Tightening Pressure (kN [kgf]) Overall-Length x Width W (mm) Mounting Dimensions (mm) Opening Dimentions (Width x Length x Depth)(mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 301-0597 - 15 370x160 (G) 163, (H) 128 129x125x68 165 1PC 1 VRS-125N 37309325 219.99 SGD
In stock
6.5 301-0571 2-0832 14 280x132 (G)138, (H)102 79x75x51 138 1PC 1 VRS-080N 37309343 159.99 SGD
In stock
7.5 301-0589 2-0832 14 310x132 (G)138, (H)102 104x100x61 148 1PC 1 VRS-100N 37309316 179.99 SGD
In stock
14.5 301-0601 2-0832 16 420x172 (G)184, (H)133 154x150x78 183 1PC 1 VRS-150N 37309334 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Automobile repair work
5
From Japan
On 2016-02-26 16:13:04
I made the mouth width slightly larger than that for the base paper and made it 20 mm, but it was surprisingly big after reaching it. Since it seems that the making is solid, it seems to be able to withstand hard use. The price was reasonable and good. It is close to the same price as a bad second hand.
This review is about item#41099597.
Used for provisional fixation of products by product inspection
1
From Japan
On 2015-09-15 14:49:19
The position at which the vice interlocked and the position of the bolt hole to be fixed on the base were too close, so long products could not be hung vertically and could not be used.
This review is about item#37309334.
Disassembly repair of electrical components etc. Fabrication of brackets, boxes, covers etc. by processing of steel plates.
5
From Japan
On 2015-08-25 21:09:30
As long as you just pinched it in the usual way, whatever vise would be good, buy this product first by bending the steel plate, making brackets, boxes, covers etc. However, rather than preparing the fixed one just like it is, we make it according to the actual situation at present. This product has a large opening and is extremely easy to use. "Since the main body is made of carbon steel cast steel it is strong and long lasting.The turn table rotates 360 degrees.It is strong against impact by attaching an anvil capable of blowing work." Purchase with expectation. I am worried about breakage when bending an iron plate with a thickness of 6 mm.
This review is about item#41099597.
Repair of agricultural machinery
5
From Japan
On 2015-06-27 17:29:40
Especially it was able to be used without problems.
This review is about item#37309316.
Used to fix and process parts in car maintenance work
3
From Japan
On 2014-11-22 18:29:35
In fact, I thought that heavier things would come. Weight was not stated in the item description, but since the width of the vice and chin originally used were the same, we imagined the same weight. Usually, if it is a part to be caught, because nothing can be used without trouble, I think that it can be said as expected.
This review is about item#37309325.
Tightening general purpose
5
From Japan
On 2014-08-24 13:50:09
Because I realized that it is vice to have the best cost performance with a number of equipment and tools on site at the time of company workers, I really want a vise to do the work that I made a gossip inside the store after retirement It was. When purchasing by self, I was hesitating because it was quite expensive, but I needed a vise of 125 mm or more and I bought it daringly because the price is a little 10,000 yen. The conclusion is that it is a solid body because it is a prismatic body for the price, and it is useful because it is suitable for work in a narrow storeroom that the head is rotatable structure. The unknown is concerned that durability in the case of stupid tightening with excessive force from now on. However, since stupid tightening is outside the specification range, it is used at your own risk. I will use it for a long time, and I can say that the evaluation goes through the harsh use experience. But "OVERALL VALUE" can be said even under the present circumstances.
This review is about item#37309325.

Related Products