Buy more than* S$200* and get FREE SHIPPING

Tweezers Grip

5.00 (1)
Purpose
Make your tweezers like a static electricity countermeasure tweezers.
2014 TRUSCO Published Page
1-2317
Weight (g)
9
Overall Length (mm)
150 (cap included)
Width (mm)
15
TRUSCO Part Number
302-6353
Compatible
(Pin total length) 130mm about
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-845 37028914 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Computer maintenance work
5
From Japan
On 2013-12-02 23:03:58
Purchased to protect the tip of Hosan tweezers (P - 892) inside the roll case. I feel the grip feeling well, I think that it is easy to use. However, Hosan's grip color was switched from black to blue, and this item was also not blue in the photo, but it was blue (as of 201311).
This review is about item#37028914.

Related Products