Buy more than* S$200* and get FREE SHIPPING

Aluminum Precision Tweezers

Purpose
Assembly work. Pinching plat parts and films.
2014 TRUSCO Published Page
1-2322
Weight (g)
6
Overall Length (mm)
95
Width (mm)
6.1
Material
Aluminum alloy
...see all>
Product Options
ADD TO CART
Tip Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 328-9052 1PC 1 EW-5A 37309386 33.99 SGD
In stock
1.9mm 328-9036 1PC 1 EW-2A 37309361 21.99 SGD
In stock
0.6 328-9044 1PC 1 EW-3 37309377 32.99 SGD
In stock
0.6 328-9028 1PC 1 EW-00 37309352 26.99 SGD
In stock
ADD TO CART

Related Products