Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Valve Air Tweezers Set Package Type

4.00 (4)
Supply Pressure (MPa)
0.5 (rating)
Ultimate Vacuum
-80kPa
Working Pressure Range
0.15 to 0.7MPa
Weight (g)
67.5
Overall Length (mm)
171
Set Contents
Nozzle tip, pad (outer diameter 2.4.6.8 mm), the coiling tube
TRUSCO Part Number
290-7739
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VTB-W-SET 37028957 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Perform work to move things so that sebum does not stick
5
From Japan
On 2017-11-23 20:38:48
Satisfied. If there is a replacement joint as the tip breaks easily.
This review is about item#37028957.
Vegetable seeds
4
From Japan
On 2017-03-02 17:27:14
We pick up small seeds one by one (sucking up) and put them into seedling pots and work exquisitely well.
This review is about item#37028957.
Picking a small workpiece
3
From Japan
On 2015-04-03 14:08:35
It would be nice if there is specification of release by pushing the button with constant suction
This review is about item#37028957.
Adhesion stroke
4
From Japan
On 2013-04-12 20:02:45
There is no problem with adsorption, but the coiling tubes become an obstacle. The straight part may be short
This review is about item#37028957.

Related Products