Buy more than* S$200* and get FREE SHIPPING

Rubber Grip Stainless Steel Tweezers

5.00 (1)
Purpose
For precision work and small parts assembly.
2014 TRUSCO Published Page
1-2315
Width (mm)
10
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Point Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Point Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 120 299-7401 Sakimaru type 1PC 1 TSP-211 37309422 23.99 SGD
Shipped after 2018-04-24
19 115 299-7410 Sharp extra-fine type 1PC 1 TSP-214 37309404 22.99 SGD
Shipped after 2018-04-23
20 120 299-7398 Strong model 1PC 1 TSP-210 37309395 22.99 SGD
Shipped after 2018-04-23
23 120 299-7436 Sakimaruwashi-gata 1PC 1 TSP-217 37309431 23.99 SGD
Shipped after 2018-04-23
20 115 299-7428 Eagle type tapered 1PC 1 TSP-215 37309447 22.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision parts assembling work
5
From Japan
On 2015-07-06 15:17:37
The tip is fine and suitable for fitting, so the accuracy is high, so holding the parts is good. Power is difficult to escape and rubber fat grip is also hard to get tired.
This review is about item#37309447.

Related Products