Buy more than* S$200* and get FREE SHIPPING

Pin Vise Bit

2014 TRUSCO Published Page
2-1301
Capability
Collet /0.7 to 1.8, from 1.9 to 3.0
Subtense(mm)
6.35
Weight (g)
28
Overall Length (mm)
48
TRUSCO Part Number
212-2855
Accessories
Each one collet /0.7 to 1.8mm, 1.9 to 3.0mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PAS 37029036 20.99 SGD
In stock
ADD TO CART

Related Products