Buy more than* S$200* and get FREE SHIPPING

Iron Tweezers, Extra Fine Type

Point
0.3mm
Weight (g)
22
Overall Length (mm)
125
Width (mm)
10
TRUSCO Part Number
355-8533
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PT-31 37151712 24.99 SGD
In stock
ADD TO CART

Related Products