Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermal Conductive Gel, Lambda Gel

Thermal Conductivity (W/mk)
1.8 (maker assay), 1.0 (hot wire method)
Strength
(Breakdown) 12.5kV/mm
Tensile Strength (MPa)
0.15
Incombustibility
(UL94)V-0
Volume Resistivity (ohm cm)
8.7x1013
Elongation (%)
350
Dimensions (Vetical x Horizontal x Thickness) (mm)
400x400x1.0
Hardness
(Penetration 1/10mm) 90
Operating Temperature Range (deg C)
-40 to 150
Weight (g)
280
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 COH-6000LVC-T1 37437741 -
Discontinued
[x]
ADD TO CART