Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Battery Powered Cordless Soldering Iron

3.00 (4)
Continuous Opreration Time
Half an hour
Power Consumption
6W
Maximum Temperature (degreeC)
480
Power
3 AA batteries x (included)
Weight (g)
40
Overall Length (mm)
170
TRUSCO Part Number
330-7549
Accessories
Tip (BP-1)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BP645MP 37029474 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Soldering on site
2
From Japan
On 2015-09-10 14:49:02
It is good because it can be done without a small soldering iron, but when dropping it, the lid of the battery holder is easy to come off. Also, although there is a spring in it, it is unknown what to use it. Mystery Well price is it.
This review is about item#37029474.
Convenient when you need soldering work at the destination
5
From Japan
On 2014-11-11 13:27:04
As the tip temperature rises quickly, you can quickly solder it. It is convenient not to bother to prepare the power cord.
This review is about item#37029474.
For soldering work where the 100 V power supply is not near and AC type soldering iron can not be used.
4
From Japan
On 2014-02-14 23:12:21
I have only used it for a few hours, but it is easier to use than I thought it could be used without problems.
This review is about item#37029474.
work
1
From Japan
On 2013-05-19 13:08:44
As expected, made in China. Just use it once, it got broken.
This review is about item#37029474.