Buy more than* S$200* and get FREE SHIPPING

Soldering Iron, Kotelyzer 70A Set

4.33 (3)
Gas Filling Amount (mL)
28
...see all
Product Options
ADD TO CART
Continuous Opreration Time Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Opreration Time Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 minutes 193 243 (body-tip) 276-5136 1Set 1 N-70A 37030576 91.48 SGD
In stock
- 472 - 305-9073 1set 1 N-70B 37030594 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Outdoor soldering,
3
From Japan
On 2015-08-20 06:17:07
It is troublesome because it is not automatic ignition system,
This review is about item#37030576.
Experimental equipment processing
5
From Japan
On 2015-03-16 01:46:53
It is no different from what I bought before. It was nice to be able to use it as soon as gas was in. The iron tip cleaning tip sponge melted in something and was stuck in a strange place, and it was a little worrisome that I was not in the proper position, but I peeled it forcibly.
This review is about item#37030594.
It is used for electrical repair (base soldering, wiring repair).
5
From Japan
On 2013-06-21 16:20:51
Previously, I was using the auto system (automatic ignition) of the Koterizer, but the ignition part is weak? So I turned on fire directly. Originally Koterizer Ignition is good, so it is not annoying.
This review is about item#37030576.