NoteBuy more than* S$200* and get FREE SHIPPING

Stick Solder 0.8mmx4

Wire Diameter (mm)
0.8
Alloy Composition (Wt %)
60% tin content, 40% lead
Melting Point (degree c)
183 to 190
JIS Standard
Class B (flux)
Length (m)
4.2
Type
Copper and iron for
Weight (g)
22
TRUSCO Part Number
218-9178
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STH-1-08 37030865 8.68 SGD
In stock

Related Products