Buy more than* S$200* and get FREE SHIPPING

Stick Solder 1.0mmx3.4m

5.00 (1)
Wire Diameter (mm)
1
Melting Point (degree c)
217 to 220
Length (m)
3.4
Type
For metals other than aluminum
Weight (g)
20
Finishing Material
Alloy composition: 96.5% tin content, 3% silver, 0.5% copper
TRUSCO Part Number
218-9224
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STH-4 37030926 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of electrical cord
5
From Japan
On 2017-07-25 10:24:29
It is user-friendly and has a solid connection, so it's very handy.

Related Products