Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stick Solder 1.6mmx2.5m

Wire Diameter (mm)
1.6
Melting Point (degree c)
183 to 234
Length (m)
2.5
Type
Stainless Steel
Weight (g)
43
Type
Chlorine type (flux)
TRUSCO Part Number
218-9216
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STH-2 37030944 10.99 SGD
In stock
ADD TO CART

Related Products