Buy more than* S$200* and get FREE SHIPPING

Lead Free Solder

Purpose
Soldering of piping and copper pipe.
2014 TRUSCO Published Page
1-2292
Wire Diameter (mm)
2
Alloy Composition (Wt %)
Tin: 99.24%, copper: 0.7%, nickel: 0.05%, germanium: 0.01% or less
Melting Point (degree c)
227
Weight (kg)
0.5
TRUSCO Part Number
215-5079
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SN100C-20 37031671 64.42 SGD
In stock
ADD TO CART

Related Products