Buy more than* S$200* and get FREE SHIPPING

Heating Processing Blower, Pla Jet Attachment Set

4.75 (4)
Hot-blast Temperature (dgree c)
450
Wind Speed (m/min)
1000
Air Capacity (m3/min)
0.18
Dimensions (Width W x Depth D x Height H) (mm)
213x70x191
Switch
Three-stage switch (hot air, blower, off)
Power Consumption (W)
1000
Power (V)
AC100
Weight (g)
750
Set Contents
Filter/ R-stand spoon nozzle (AT-11)_ _ CENTRALIZED HOT AIR NOZZLE (AT-21)
TRUSCO Part Number
331-8729
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PJ-208A1 37031732 153.75 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Tape peeled off work
4
From Japan
On 2015-07-16 19:16:34
Easy to use as a work, but I want you to come with a vertical stand. Attachment also want to ensure the attachment can be without a tool.
This review is about item#37031732.
Processing of heat-shrinkable tube
5
From Japan
On 2015-04-23 14:42:15
But is in the mail order, it will be saved and can be purchased most cheaply. Since the necessities in daily processing work, also want to buy a think.
This review is about item#37031732.
Product of maintenance
5
From Japan
On 2014-09-16 13:42:14
Worth more than the price I thought it was commodity that there is.
This review is about item#37031732.
Deformation modification of plastic products
5
From Japan
On 2013-04-15 08:12:13
Trust of manufacturers products there. Also enter not before, but I bought an inexpensive things immediately heater is broken repair parts Now replacement. This manufacturer consumables because parts can be either there myself component replacement can be trusted it can be exchanged.
This review is about item#37031732.

Related Products