Buy more than* S$200* and get FREE SHIPPING

Handy Mole Cutter

Purpose
Cutting width 100mm plastic arched wiring cover, etc.
Cutting Capability (mm)
(Guide A right angle) width 100 or less, (guide B right angle) width 70 or less, (guide A45 degrees) width 70 or less
Blade Length (mm)
110
Weight (g)
670
Overall Length (mm)
317
TRUSCO Part Number
322-2675
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HMC-100 37031976 209.90 SGD
In stock
ADD TO CART

Related Products