Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chain Type Crimp Terminal Crimping Tool

5.00 (1)
Terminal
Crimp Terminals (mm 2 ) connection terminal / 1.25,2.0,5.5
Weight (g)
220
Overall Length (mm)
210
TRUSCO Part Number
152-6936
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-125 37032396 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical equipment staff
5
From Japan
On 2017-11-12 15:45:27
The quality of the product of this manufacturer is no doubt. If you use it carefully it will be an organism.
This review is about item#37032396.

Related Products