Buy more than* S$200* and get FREE SHIPPING

RB Tube Cutter

5.00 (1)
2014 TRUSCO Published Page
2-1004
Compatible Replacement Blade
RB22K
Cutting Capacity
3/16 to 1 7/8(3 to 22mm)
Thickness (mm)
(Max)1.2
Weight (g)
130
Overall Length (mm)
57
TRUSCO Part Number
327-0629
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RB22 37032956 55.59 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Copper pipe
5
From Japan
On 2016-01-19 20:59:40
Because the bearings are attached, rotation can be lightly cut.
This review is about item#37032956.

Related Products