Buy more than* S$200* and get FREE SHIPPING

Aluminum Pipe Wrench, White Pipe Straight

1.00 (1)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Outer Diameter (mm) Nominal Dimension (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Outer Diameter (mm) Nominal Dimension (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1029 The (tube applied) 10-60 - - 350 298-6060 1PC 1 TWG-350 37309596 52.99 SGD
Shipped after 2018-04-23
2-1029 The (tube applied) 20-80 - - 600 298-6086 1PC 1 TWG-600 37309614 109.99 SGD
Shipped after 2018-04-23
- The (pipe to be added) 6-40 and (tube is added) 6 - 25A 0.44 250 298-6043 1PC 1 TWG-250 37309571 35.99 SGD
Shipped after 2018-04-24
2-1029 The (tube is added) 8-50 The (tube is added) 6 to 40A 0.675 300 298-6051 1PC 1 TWG-300 37309587 43.99 SGD
Shipped after 2018-04-23
2-1029 The (tube applied) 15-70 The (tube is added) 8 to 50A 1.67 450 298-6078 1PC 1 TWG-450 37309605 78.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Tighten and loosen the 15 A gas pipe.
1
From Japan
On 2013-09-19 20:45:08
I buy it and try to bite it to the piping of my house first, but it slips sliding. It is very bad, but it is brand new on the pipe Why? What I used to date is a difference in durability, but if it is a brand new one I can not hurt it if it gets clicked on my teeth. It would be nice to use at home, but it will not be useful for work that repeats the same behavior over and over.
This review is about item#37309587.

Related Products