Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Dimension Weight (kg) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Weight (kg) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube 10 - 32A to be added 0.6 300 342-6777 - 16-45 tube to be added 1PC 1 ACW300 37151816 91.99 SGD
In stock
Tube 25 to 50A to be added 1.2 450 342-6751 2-1037 32-70 tube to be added 1PC 1 ACW450 37151834 149.99 SGD
In stock
Tube 15 to 40A to be added 0.8 350 342-6769 2-1037 20-51 tube to be added 1PC 1 ACW350 37151825 98.99 SGD
In stock
Tube 8 to 25A to be added 0.38 250 342-6785 2-1037 13-36 tube to be added 1PC 1 ACW250 37151807 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2015-07-25 09:15:46
Ideal for work in narrow places
This review is about item#37151834.
Gas piping
5
From Japan
On 2015-07-12 16:33:58
I ordered the item because I could not find it locally, but for the product I was tall, it was more than I imagined. There is no usability problem.
This review is about item#37151816.
Piping work
5
From Japan
On 2015-03-17 21:39:22
When removing the union, using a corner wrench and an ordinary pipe wrench than two ordinary pipe wrenches makes it easy to remove and tighten.
This review is about item#37151825.

Related Products