Buy more than* S$200* and get FREE SHIPPING

Pipe Reamer, Stainless Steel Use

4.00 (4)
...see all
Product Options
ADD TO CART
Conformable Pipe Outside Diameter (inch) Compatible Pipe Outside Diameter (phi mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformable Pipe Outside Diameter (inch) Compatible Pipe Outside Diameter (phi mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/2 to 2 1/8 12 to 54 450 326-5625 For copper and stainless steel. 40 pcs 2-1014 1PC 1 TSR-1 37309641 139.90 SGD
In stock
5/16 to 1 8 to 35 200 326-5633 For copper and stainless steel 40 flute - 1PC 1 TSR-2 37309657 96.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Chamfering work
4
From Japan
On 2016-05-02 08:44:55
sus pipe, copper pipe, but has been occasionally used in the chamfer of PVC pipe has come in handy may be sharpness. The only drawback is that troublesome processing of shavings for the hole is not open.
This review is about item#37309657.
Iron pipe piping at the time of deburring of electrical work
4
From Japan
On 2016-02-16 06:06:36
Although I was deburring Thunder and Electric Works knives and pliers until now, efficiency has to bad There was also surely burr is not taken worry. Use the reamer problem is no longer. But if iron powder of the one or burrs there is a durable cake to be improved?
This review is about item#37309657.
Various deburring
4
From Japan
On 2015-10-07 17:32:05
Easy to use to make it is not firm A little heavy price and the reamer body
This review is about item#37309641.
Plumbing
4
From Japan
On 2015-01-23 18:24:35
Easy-to-use, object is solid
This review is about item#37309641.

Related Products