Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coupling Tool Hs175C

4.75 (4)
Weight (g)
190
Overall Length (mm)
190
TRUSCO Part Number
323-0317
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS175C 37035065 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Navigation installation
4
From Japan
On 2018-05-02 16:04:13
I used it before but I purchased it because I lost it.
This review is about item#37035065.
To coupler removal! It is!
5
From Japan
On 2017-02-24 15:35:34
It is cheap ~! Others are higher and are easier to use than anything else.
This review is about item#37035065.
Meter repair etc Electrical work
5
From Japan
On 2015-02-09 13:26:30
It is convenient as you imagined. You can pull out the coupler which the harness was short before and the hand did not enter until now. It is convenient to keep one thing in the tool box.
This review is about item#37035065.
Repair of farm equipment
5
From Japan
On 2014-11-14 19:51:44
Cup can not be taken quite easily when it gets older
This review is about item#37035065.

Related Products