Buy more than* S$200* and get FREE SHIPPING

Duct cutter, wide type

3.50 (2)
Purpose
Dimensional cutting or 45 degree diagonal cutting etc., of Kesar (Synthentic resin wire) JIS No 1., No. 2, communications duct. Cutting wagon ducts, wire ducts., Dimensional cutting or 45 degree diagonal cutting etc., of Kesar (Synthentic resin wire) JIS No 1., No. 2, communications duct. Cutting wagon ducts, wire ducts.
Effective Flute Length (mm)
92
Blade Opening (Tip)(mm)
85
Cutting Capability (mm)
Max-width 80
Weight (g)
430
Overall Length (mm)
255
TRUSCO Part Number
337-8977
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DX80 37035126 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of mall and mall cover
2
From Japan
On 2016-03-15 23:56:35
· Features of the product It is possible to cut a large width mall up to 80 mm wide. It has a maximum three-stage latch configuration, and it is easy to cut the molding member. A structure in which a metallic blade is covered with a mold member, and the shaft member is constrained by a king. The cutting ability of the mall is excellent. · Issues of products, problems Although painted with low coloration in overall colors, scratches and uneven paint are conspicuous. The part which is not the cutting edge of the cutter is not smooth, the irregularities and the plating unevenness are conspicuous. There was a stamp of "MADE IN JAPAN", expecting to be made in Japan but the quality of appearance is low.
This review is about item#37035126.
Wiring protection
5
From Japan
On 2014-08-05 09:53:09
The current situation is sufficient.
This review is about item#37035126.

Related Products