Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Manual Flaring Tools

5.00 (1)
Purpose
45 degree flaring processing of copper, aluminum, and brass mainly during air condition and refrigerant., 45 degree flaring processing of copper, aluminum, and brass mainly during air condition and refrigerant.
2014 TRUSCO Published Page
2-1024
Compatible Tube Diameter
(Outer diameter) 4, 5, 6, 8, 10, 12, 14, 15, 16
Type
Miri for
Weight (kg)
1.7
Finishing Material
Aluminum alloy / Silver Baked
TRUSCO Part Number
104-0341
Specification
For millimeter sizes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TF459M 37035704 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
15 to 20 mm piping of copper pipes
5
From Japan
On 2016-07-16 21:02:33
Even better if it corresponds to the impact driver.
This review is about item#37035704.

Related Products