Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mouth Width (mm) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Width (mm) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 150 155 174-6561 - 1PC 1 BKKU-0150 37035984 32.99 SGD
In stock
20 240 185 174-6570 - 1PC 1 BKKU-0180 37036002 40.99 SGD
In stock
20 400 240 212-1921 2-0691 1PC 1 BKKU-0240 37036045 56.99 SGD
In stock
20 320 215 174-6588 2-0691 1PC 1 BKKU-0210 37036027 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Cutting of piano wire
3
From Japan
On 2017-02-15 15:46:39
Even 0.7 mm wire can easily be cut. no problem.
This review is about item#37036002.
Making nails
5
From Japan
On 2016-04-24 15:45:07
Since there are only iron-made nails in ready-made products, we cut the head of a 2 mm stainless steel nail obliquely and diverted it to a dowel. You can cut well. It is a little heavy, but it is sturdy!
This review is about item#37036027.
Peeling covered wire
5
From Japan
On 2015-12-21 14:42:29
Truly Made in Japan It is well cut. I will use it carefully.
This review is about item#37035984.
Aluminum plate cutout etc.
5
From Japan
On 2015-04-16 21:16:21
I think that the cutting edge is aligned neatly and there is no problem. I have a little weight, but it will cut well.
This review is about item#37036027.
Cutting and tightening of a carpet
5
From Japan
On 2015-04-11 17:23:54
There is not much.
This review is about item#37036045.
Used for dismantling documents closed with a poly pipe
2
From Japan
On 2014-07-14 20:28:49
I bought it for use in disassembling documents closed with a poly pipe, but both the type and size of the tool were wrong.
This review is about item#37035984.
Factory operations
5
From Japan
On 2011-06-15 13:35:00
You can use it with confidence. Good product. If MONO made these things with PB, the price would be 1/3 and the quality would be about 2/3. I strongly hope for that, but it seems that there is not much demand for goods ... so it is so normal.
This review is about item#37036002.

Related Products