Buy more than* S$200* and get FREE SHIPPING

Bike Tire Chuck

5.00 (1)
2014 TRUSCO Published Page
2-0894
Outer Diameter (mm)
(Bamboo shoot) 9
Weight (g)
81
Overall Length (mm)
80
TRUSCO Part Number
336-6961
Compatible
Motorcycle bicycle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 55CSS 37309772 11.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For bike and bicycle customers
5
From Japan
On 2013-04-02 22:29:24
Since it is narrow for mopeds etc. It is good furniture Because it is deteriorated rubber in the thing used before because it is for cars It is pleasant even if you put a brand new item free of charge (lol)
This review is about item#37309772.

Related Products