Buy more than* S$200* and get FREE SHIPPING

Jet Oiler

4.63 (19)
Bottom Diameter (mm)
58
Nozzle Length (mm)
90
Weight (g)
36
Height (mm)
156
Capacity (mL)
180
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 297-3014 1PC 1 301Y 37036526 4.99 SGD
In stock
Green 297-2999 1PC 1 301GN 37036544 4.99 SGD
In stock
Red 297-3006 1PC 1 301R 37036587 4.99 SGD
In stock
Blue 297-2981 1PC 1 301B 37036562 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
When mold change
5
From Japan
On 2017-12-25 00:18:45
Adjusting the amount of oil is also easy and easy to use with a hardness as good as the container.
This review is about item#37036526.
Equipment oil
4
From Japan
On 2017-12-12 12:00:04
Because there are various kinds of oil, it is necessary to grasp the goods. It seems that durability does not matter.
This review is about item#37036544.
Recoil tapping
5
From Japan
On 2017-11-26 17:59:16
Tap using excess engine oil. If I thought that it would be a substitute for 100 Homepage products, I thought it would be nice to buy this price here. Honestly very easy to use! Actually, it is under consideration to replace seasoning with this in the kitchen.
This review is about item#37036587.
Lubrication
5
From Japan
On 2017-09-22 14:53:25
It is useful because you can lubricate without tipping or upside down.
This review is about item#37036526.
Gear oil change of motorcycle
5
From Japan
On 2017-08-10 15:05:04
It is used for changing the gear oil of the scooter, the angle of the nozzle is also easy to use and convenient.
This review is about item#37036562.
Internal maintenance
5
From Japan
On 2017-06-12 11:24:20
I bought it because I finally found it with Monotarou, but this form was not easy. It was good that the price was also cheap.
This review is about item#37036526.
Maintenance of farming associations
5
From Japan
On 2017-05-01 21:44:43
It is cheap and normal usability is good. It is convenient without going to buy it. This time I bought it with tractor engine oil.
This review is about item#37036526.
Motorcycle maintenance
5
From Japan
On 2016-10-14 05:36:36
The size is just right, Cospa is also excellent.
This review is about item#37036526.
When maintenance of every machine
5
From Japan
On 2016-08-26 20:24:42
It is light and easy to hold, and it is easy to work in the air.
This review is about item#37036562.
Oil of cutter
4
From Japan
On 2016-06-16 15:24:20
The mouthpiece is solid, easy to use in the details of the back side.
This review is about item#37036587.

Related Products