Buy more than* S$200* and get FREE SHIPPING

Oil Squeeze Bottle

1.00 (2)
Weight (g)
40
Capacity (mL)
200
Material
Bottle cap: Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Nozzle Length (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Length (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 Yellow 297-2891 1PC 1 3011Y 37036596 5.99 SGD
In stock
75 Green 297-2875 1PC 1 3011GN 37036614 6.99 SGD
In stock
- Blue 297-2867 1PC 1 3011B 37036632 5.99 SGD
In stock
- Red 297-2883 1PC 1 3011R 37036666 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Drilling and tapping work
1
From Japan
On 2018-03-07 09:27:44
With this specification this form is doubtful. Normally in this form the base of the nozzle is extended as it is to the bottom of the container, and it is not a tacit consent that the contents are pushed out from the tip by pushing the belly without tilting the container. Otherwise the nozzle should protrude straight toward the sky. If you tilt and push your belly you will leave to get out but you will twist your hand gently and lubricating while processing is dangerous.
Machine maintenance
1
From Japan
On 2017-05-19 08:31:20
Oil leakage from the cap and the threads of the tank is badly used defective goods
This review is about item#37036596.

Related Products