Jet Oiler 400Ml Type
(5)
Bottom Diameter (mm) 74
Nozzle Length (mm) 85
Weight (g) 60
Height (mm) 210
Capacity (mL) 400
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Lubricating sewing machines
From Japan
On 2018-01-22 17:09:27
I was spraying the sewing machine, but I tried to buy this Euler for a wide range of oils, including points. It is economical and useful because it can reliably lubricate the necessary amount to the point.
Gear oil change of scooter
From Japan
On 2015-10-15 23:40:02
Once you use it you can not release it
Printing machine roller cleaning
From Japan
On 2014-08-15 21:55:19
Among various things, it is easiest to use
Engine oil storage etc.
From Japan
On 2014-04-15 18:18:07
Convenient for keeping surplus oil when engine oil change.
On-site printing work
From Japan
On 2014-03-19 16:47:14
There was impression that the size and angle from the printing operator were well prepared.
Customers Who Bought This Item Also Bought
<<
HellermannTyton (former Tyton)
>>
Related Products
Top