Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jet Oiler 300mL

4.67 (6)
Bottom Diameter (mm)
70
Nozzle Length (mm)
85
Weight (g)
50
Height (mm)
194
Capacity (mL)
300
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green - 1PC 1 3012GN 37036781 6.99 SGD
In stock
Blue 297-2905 1PC 1 3012B 37036806 6.99 SGD
In stock
Yellow 297-2930 1PC 1 3012Y 37036763 6.99 SGD
In stock
Red 297-2921 1PC 1 3012R 37037567 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2018-03-15 01:01:17
It is used for refueling parts such as automobile engine parts assembly. Easy to use, there is no particular problem.
This review is about item#37036806.
Lubricating farm equipment
4
From Japan
On 2017-08-09 00:20:41
It is convenient to lubricate in a vertically oriented state, but since the tube in Euler reaches the bottom, it will not be able to return the oil remaining in the nozzle part to the main body after lubrication, it will hang a little.
This review is about item#37036763.
Automobile brake maintenance
4
From Japan
On 2016-03-30 01:33:24
Of course, it is necessary for Euler that the inner tube has reached the bottom, of course OK. Pressing the belly part's belly will push out pressure. It is difficult to extrude a certain amount because of flexible belly. It may be fine if you feed with a dozen but when lubricating is little it is two drops of a drop. Why do not you try hard to make your belly general and make it a thinner part so as to enable this one lubrication? You should be able to plan dedicated products as well. In that case, I think that it is also difficult to grasp the movement of oil with a metallic mouth, and I think the diameter of the mouth is also large. It is necessary for the lid to keep confidentiality easily, this is ok without chewing in oddly. Since I saw a neat portion that was slightly different from other Euler, I thought that line-up as a product by purpose is better.
This review is about item#37036763.
At the work site
5
From Japan
On 2016-03-10 16:06:07
Purchased at the request from the field workers. It seems that there is no problem with ease of use as it is the same as the manufacturer that I used to date. It was 50 yen cheaper than the material store Sun that I had purchased so far!
This review is about item#37036806.
Oil Penetration
5
From Japan
On 2015-12-08 21:10:10
If the capacity is large, you can save time and effort for refilling it.
This review is about item#37036763.
Oil to the bicycle etc.
5
From Japan
On 2013-12-28 12:04:03
Euler of the company which I was using about 20 years finally became useless and I bought it. The goods have not changed since long ago. I was surprised because it was exactly the same label (lol) Both durability and ease of use are satisfactory. I will let you use it for a long time.
This review is about item#37036781.

Related Products