Buy more than* S$200* and get FREE SHIPPING

Jet Oiler 180Ml Type

4.35 (17)
Weight (g)
30
Capacity (mL)
180
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 297-3057 1PC 1 302Y 37036824 2.99 SGD
In stock
Green 297-3031 1PC 1 302GN 37036842 2.99 SGD
In stock
Red 297-3049 1PC 1 302R 37036885 2.99 SGD
In stock
Blue 297-3022 1PC 1 302B 37036867 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
As a container of ethanol
4
From Japan
On 2018-03-02 14:01:37
I bought a color difference in order to use two kinds of ethanol properly. I only caught 1 crack during what I bought the last time I used I happened. Although I do not know whether it is a usage problem or not.
This review is about item#37036842.
Final finish with alcohol
5
From Japan
On 2017-11-23 15:54:29
There are fewer alcohols than I thought and the size is exactly good, Even other chemicals are considered for use.
This review is about item#37036867.
For brake oil supplement
5
From Japan
On 2017-01-07 23:51:51
When bleeding off the brake oil, it is used in the application to add up before the oil runs out of the master cylinder. Until now I was using a syringe, but I was dissatisfied with drooping after it was added. This person is not drooping, capacity, caliber etc are also the best usability.
This review is about item#37036824.
Car Maintenance
5
From Japan
On 2016-10-17 19:59:47
Ideal price for price and performance Please continue to sell at this price
This review is about item#37036824.
To replenish the brake fluid
5
From Japan
On 2016-08-21 16:49:17
I think that it is cheap and good. So purchase several bottles for each type of fluid.
This review is about item#37036824.
maintenance
5
From Japan
On 2016-08-07 09:42:07
cheap. Of course there is no problem of quality.
This review is about item#37036867.
During production, lubricating the mold operating side
2
From Japan
On 2016-06-20 08:19:11
Replenishment due to the occurrence of cracks in the upper part of the screwed-in part since the thing which I purchased last time. Is the material hardened by oil?
This review is about item#37036842.
Put ethanol in it
3
From Japan
On 2016-04-11 11:30:26
Well, wherever I bought it's the same.
This review is about item#37036824.
Oil pestle
5
From Japan
On 2016-02-25 21:34:46
Easy to use
This review is about item#37036867.
In an electric circuit, where it vibrates
2
From Japan
On 2015-04-16 15:16:36
Although it is very easy to use, I think that it will not leak if there is a cap etc after use.
This review is about item#37036842.

Related Products