Buy more than* S$200* and get FREE SHIPPING

Jet Oiler 400Ml Type

4.88 (8)
Purpose
Oil, water, chemicals, adhesives etc.
Weight (g)
50
Capacity (mL)
400
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 297-3138 1PC 1 304Y 37036903 4.02 SGD
In stock
Green 297-3111 1PC 1 304GN 37036921 4.02 SGD
In stock
Red 297-3120 1PC 1 304R 37036964 4.02 SGD
In stock
Blue 297-3103 1PC 1 304B 37036946 4.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Maintenance of agricultural machinery
5
From Japan
On 2017-10-27 09:56:31
It is a standard item, ease of use finish is recommended without complaint
This review is about item#37036903.
For motorcycle maintenance
5
From Japan
On 2017-04-03 10:13:44
I am very satisfied that the necessary amount has come out. Besides, we use 200 mL and 300 mL separately.
This review is about item#37036946.
Machine n Maintenance
4
From Japan
On 2016-12-12 14:45:51
Easy to hold Contents are enough, but the grasp pressure is greatly different depending on the place.
This review is about item#37036946.
Since it is a sewing industry, oil is indispensable for sewing machines.
5
From Japan
On 2014-08-22 06:51:08
I have used this product from a long time ago. I like it because it is very easy to use. I have known "Hattaro" this time and also purchased it as a supplement. I used various oil spoons. Memory of the main body tears, leaks immediately as packing is bad. It was hard work. But this Euler is perfect at that point. However, there is a habit of over-tightening the tip a little, the part of the screw of the far side is torn. The good point of this product is the same place regardless of the size of the main body. It is used depending on machines and places, but it is very convenient if you can only buy ahead. How about that. I will do pain in the last one, and I'm really happy if there is a change.
This review is about item#37036903.
Maintenance of automobiles
5
From Japan
On 2013-11-28 12:25:35
It is used in maintenance of secondhand cars, but it is light and easy to use with good softness. I think that I will change the contents by contents.
This review is about item#37036964.
It is used to supply lubricant to the machine.
5
From Japan
On 2013-10-28 10:32:56
It is a regular item.
This review is about item#37036964.
Injection of bike gear oil etc.
5
From Japan
On 2013-10-18 13:09:52
This type of thing was not quite large with a big Euler, finding it finally finally. This size is inconvenient because there are many things made of metal and inside can not be seen. There is no problem because the mouth is thin because it will become thicker if you cut 2 to 3 cm from the tip. You do not need to poll the circumference at the time of work and it is handy.
This review is about item#37036903.
Car maintenance
5
From Japan
On 2013-04-18 16:21:36
It's handy because it's big and cheap.
This review is about item#37036903.

Related Products